23-13/16 in. 4.76 cu. ft. Wine Cooler in Stainless Steel

You last purchased this on
 
Landmark

23-13/16 in. 4.76 cu. ft. Wine Cooler in Stainless Steel

  • Fast #
  • Part #LL3024UI2WSGRH
  • Item #7857335
  • Manufacturer Part #L3024UI2WSG-RH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Landmark

23-13/16 in. 4.76 cu. ft. Wine Cooler in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Select between Blue, White or Amber Interior Lighting Options
  • Height adjustable racking for the ultimate in versatility
  • Everglade™ Shelves: Effortless shelf extension for easy access to every beverage.
  • Temperature alarm will sound if the internal temperature reaches below 32 degrees F or above 73 degrees F
  • CLIMATEZONE® Precision Cooling: Forced air cooling system maintains cool air evenly throughout the cabinet at precise temperatures.
  • Door Ajar Alarm will sound if the door is open for longer than three minutes
  • Integrated door lock prevents unauthorized access
  • Everglade® Hinges: Soft Close, Zero Clearance Door Hinges designed to prevent jostling and operate smoothly.
  • Sabbath Mode
  • Carbon filtration to protect your wine from harmful odors
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
Capacity:
4.76 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-7/16 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Filter Type:
Carbon
Green Product:
Yes, Energy Star
Height:
34 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding, Undercounter
Interior Light:
Yes
Light Bulb Type:
LED
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
65
Minimum Temperature:
39
NEMA:
NEMA 5-15P
Number of Shelves:
5
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
39 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
WaterSense Labeled:
No
Watts:
130 W
Weight:
171 lb
Width:
23-13/16 in