23-13/16 in. 5.21 cu. ft. Beverage Cooler in Stainless Steel

This product has been replaced by

No image available
LANDMARK 24 SINGLE ZONE BEVERAGE COOLER LEFT HINGE - STAINLESS STEEL
Manufacturer Part #L3124UI1BSGLH
You last purchased this on
 
Landmark

23-13/16 in. 5.21 cu. ft. Beverage Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
LANDMARK 24 SINGLE ZONE BEVERAGE COOLER LEFT HINGE - STAINLESS STEEL
Manufacturer Part #L3124UI1BSGLH
Landmark

23-13/16 in. 5.21 cu. ft. Beverage Cooler in Stainless Steel

  • Fast #
  • Part #LL3024UI1BSGLH
  • Item #7857333
  • Manufacturer Part #L3024UI1BSG-LH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Select between Blue, White or Amber Interior Lighting Options
  • Height adjustable racking for the ultimate in versatility
  • Everglade™ Shelves: Effortless shelf extension for easy access to every beverage.
  • Temperature alarm will sound if the internal temperature reaches below 32 degrees F or above 73 degrees F
  • CLIMATEZONE® Precision Cooling: Forced air cooling system maintains cool air evenly throughout the cabinet at precise temperatures.
  • Door Ajar Alarm will sound if the door is open for longer than three minutes
  • Integrated door lock prevents unauthorized access
  • Everglade® Hinges: Soft Close, Zero Clearance Door Hinges designed to prevent jostling and operate smoothly.
  • Sabbath Mode
  • Carbon filtration to protect your beverages from harmful odors
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
1.5
Adjustable Shelves:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
Capacity:
5.21 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Cord Length:
6-1/2 ft
Depth:
23-7/16 in
Door Location:
Left
ETL Listed:
Yes
Energy Star Compliant:
No
Filter Type:
Carbon
Height:
34 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding, Undercounter
Interior Light:
Yes
LED Light:
Yes
Light Bulb Type:
LED
Lights Included:
Yes
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
65
Minimum Temperature:
34
NEMA:
NEMA 5-15P
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
4
Plug Type:
NEMA 5-15P
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
5.21 cu ft
Refrigerator Type:
Beverage Centers
Smart Home Enabled:
No
Temperature Range:
34 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
WaterSense Labeled:
No
Watts:
120 W
Weight:
164 lb
Width:
23-13/16 in
Zones:
1