24 in. 1.5A 5.21 cf Undercounter Beverage Cooler with Left Hinge in Panel Ready

This product has been replaced by

No image available
LANDMARK 24 SINGLE ZONE BEVERAGE COOLER LEFT HINGE - PANEL READY GLASS
Manufacturer Part #L3124UI1BPRGLH
You last purchased this on
 
Landmark

24 in. 1.5A 5.21 cf Undercounter Beverage Cooler with Left Hinge in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
LANDMARK 24 SINGLE ZONE BEVERAGE COOLER LEFT HINGE - PANEL READY GLASS
Manufacturer Part #L3124UI1BPRGLH
Landmark

24 in. 1.5A 5.21 cf Undercounter Beverage Cooler with Left Hinge in Panel Ready

  • Fast #
  • Part #LL3024UI1BPRLH
  • Item #8197295
  • Manufacturer Part #L3024UI1BPR-LH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Everglade™ Shelves: Effortless shelf extension for easy access to every beverage.
  • Select between Blue, White or Amber Interior Lighting Options
  • Accepts 3/4" custom overlay panel to integrate into existing cabinetry (not included)
  • Door Ajar Alarm will sound if the door is open for longer than three minutes
  • Integrated door lock prevents unauthorized access
  • CLIMATEZONE® Precision Cooling: Forced air cooling system maintains cool air evenly throughout the cabinet at precise temperatures.
  • Everglade® Hinges: Soft Close, Zero Clearance Door Hinges designed to prevent jostling and operate smoothly.
  • Height adjustable racking for the ultimate in versatility
  • Sabbath Mode
  • Temperature alarm will sound if the internal temperature reaches below 25 degrees F or above 73 degrees F
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5
Adjustable Shelves:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
Capacity:
5.21 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Cord Length:
6-1/2 ft
Depth:
23-1/4 in
Door Location:
Left
ETL Listed:
Yes
Energy Star Compliant:
No
Filter Type:
Carbon
Height:
34 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding, Undercounter
Interior Light:
Yes
LED Light:
Yes
Light Bulb Type:
LED
Lights Included:
Yes
MA Approved -:
No
Material:
Metal
Maximum Capacity:
5.21 cu ft
Maximum Temperature:
65
Minimum Temperature:
34
NEMA:
NEMA 5-15P
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
4
Plug Type:
NEMA 5-15P
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
5.21 cu ft
Refrigerator Type:
Beverage Centers
Smart Home Enabled:
No
Temperature Range:
34 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
WaterSense Labeled:
No
Watts:
120 W
Weight:
156 lb
Width:
23-13/16 in
Zones:
1