20 - 36 in. Plug
Domehead™ 20 - 36 in. Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum Pipe Diameter 36.5 In
- Minimum Pipe Diameter 19 in
Documents
Specifications
- Application:
- Drain, Vent, Waste
- Collection:
- Domehead™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 19 in -36-1/4 in
- Fitting Type:
- Plug
- Length:
- 64 in
- Material:
- Rubber
- Pressure - Maximum:
- 8 psi
- Range (in):
- 20 in - 36 in
- Size:
- 20 in - 36 in
- Tool Type:
- Plug
- Weight:
- 73.5 lb