4 - 8 in. Multi Size Flow Thru Plug
Flow-Thru™ 4 - 8 in. Multi Size Flow Thru Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum Pipe Diameter 8.25 In
- Nylon reinforced natural rubber
- Minimum Pipe Diameter 3.8 In
- All models include a lifting eye and an inflation port
Documents
Specifications
- Application:
- Drain, Vent, Waste
- CARB OTC LEED Compliant:
- No
- Collection:
- Flow-Thru™
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fits Pipe Size:
- 3-4/5 in - 8-1/4 in
- Fitting Type:
- Plug
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 15-1/2 in
- Material:
- Rubber
- Material Type:
- Neoprene, PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 15 psi
- Range (in):
- 4 in - 8 in
- Size:
- 4 in - 8 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 6.5 lb