Lansas Products

SSB Series 6 in. All Rubber Test Plug

Part #L03006  |  Manufacturer Part #030-06

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use to block sewer lines during an air test or blocking flows
  • Natural rubber compound
  • These plugs include 3/8" eyebolt and 1/4" removable inflation port
  • Maximum test pressure 15 psi
  • LANSAS®

Specifications

Application: [Drain, Vent, Waste]

Collection: SSB Series

Color Finish: Black

Diameter: 6-1/4 in

Fits Pipe Size: 5-1/2 in - 6-1/4 in

Length: 6 in

Material: Rubber

Maximum Pressure: 30 psi

Size: 6 in

Tool Type: Plug