10 in. SST Plug
SST Series 10 in. SST Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each plug is molded with O-ring sealing ribs which aids in maintaining a tight seal in the pipe while testing
- All units are standard with a 1/4in inflation port and 3/8in eye bolt
- They can be used for flow blocking, air testing or for sewer bypass
- LANSAS®
- Maximum test pressure 15 psi
- Maximum pipe test pressure for these plugs is 15 psi
Specifications
- Application:
- Drain, Vent, Waste
- Collection:
- SST Series
- Color Finish Name:
- Black
- Diameter:
- 3 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 8-3/4 in - 10-1/4 in
- Length:
- 10-3/4 in
- Material:
- Rubber, Aluminum
- Pressure - Maximum:
- 35 psi
- Size:
- 10 in