Lansas Products

SST Series 4 in. Multi Worker Test Plug

Part #L02004  |  Manufacturer Part #020-04

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • They can be used for flow blocking, air testing or for sewer bypass
  • Each plug is molded with O-ring sealing ribs which aids in maintaining a tight seal in the pipe while testing
  • All units are standard with a 1/4in inflation port and 3/8in eye bolt
  • Maximum pipe test pressure for these plugs is 15 psi
  • Maximum test pressure 15 psi
  • LANSAS®

Specifications

Application: Drain, Vent, Waste

Collection: SST Series

Color Finish: Black

Diameter: 1 in

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 3-7/10 in - 4-1/4 in

Length: 9 in

Material: Aluminum, Rubber

Maximum Pressure: 25 psi

Size: 4 in

Tool Type: Plug