Chain Tensioner for Q300 Pres-stretch Chain

Part #L30004152  |  Item #7458570  |  Manufacturer Part #30004152

Call for Pricing EACH

Brand Model Compatibility:

Q300 Pres-stretch Chain
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Q300 Pres-stretch Chain

Height: 1-3/4 in

Length: 2-1/2 in

Product Type: Tensioner

UL Listed: No

Weight: 0.9

Width: 2 in