Lantech
M8-16 x 1-1/4 in. Machine Screw
Part #LPSF0816 | Item #7957947 | Manufacturer Part #P-SF0816
Call for Pricing
EACH
Size:
M8-16SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Length: 1-1/4 in
Product Type: Screw
Size: M8-16
Thread Size: 16 mm
UL Listed: No