M8-30 x 1-1/4 in. Socket Head Cap Screw

Part #L001837A  |  Item #7957956  |  Manufacturer Part #001837A

Call for Pricing EACH

Size:

M8-30
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc Plated

Length: 1-1/4 in

Material: Steel

Product Type: Cap Screw

Screw Head: Socket Head

Size: M8-30

Thread Size: 30 mm

UL Listed: No