Quick Disconnect SPDT Micro Switch Limit Roller Plunger

Part #L30036933  |  Item #7458451  |  Manufacturer Part #30036933

Call for Pricing EACH

End Connections:

Quick Disconnect
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement part for the IP67
  • Chemically resistant
  • Pump base is designed to leave less liquid in the bottom before having to refill

Specifications

End Connection 1: Quick Disconnect

End Connections: Quick Disconnect

Energy Star Compliant: No

Product Type: Roller Plunger

Temperature Range: -40 to 250 Deg F

UL Listed: No