Large Adjustable Pipe Target in Yellow and Red
Large Adjustable Pipe Target in Yellow and Red
Frequently Purchased Together
Product Details
- Self-centers in 15" to 30" pipes
- Can be clamped to a 2" x 4" timber for larger pipe sizes
- Adjustable pipe laser target for large pipes
- Includes level vial
- Mount is powder coated steel
Documents
Specifications
- Application:
- Pipe Laying
- Color Finish Name:
- Red, Yellow
- Depth:
- 10 in
- Height:
- 6 in
- Length:
- 30 in
- Material:
- Plastic, Steel
- Product Type:
- Pipe Laser Target
- Weight:
- 5 lb
- Width:
- 10 in