3/4 in. 16-Point Cold Ceramic Cartridge
3/4 in. 16-Point Cold Ceramic Cartridge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Cartridge Type:
- Cold, Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-3/4 in
- NSF Certified:
- No