3/4 in. Ceramic Disc Hot Cartridge
3/4 in. Ceramic Disc Hot Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- Hot, Ceramic Disc
- Diameter:
- 3/4 in
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No