Tub and Shower Pressure Balancing Valve Trim with Single-Handle in Satin Nickel
Tub and Shower Pressure Balancing Valve Trim with Single-Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 1-3/4 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 11 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 11 in
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 8-1/2 in