1-1/2 in. MIPT x MIPT PVC Swing Joint Assembly
1-1/2 in. MIPT x MIPT PVC Swing Joint Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT x MIPT
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 315 psi
- Product Type:
- Swing Joint
- Smart Home Enabled:
- No
- UL Listed:
- No