LASCO Fittings
1 in. MIPT x ACME PVC Swing Joint Assembly
Part #LG130212 | Item #7764829 | Manufacturer Part #G130-212
Fitting Sizes:
How to get it:
Product Details
Specifications
Clean Bagged: No
Color Finish: White
Color Finish Category: Whites
End Connection 1: MIPT
End Connection 2: ACME
End Connections: MIPT x ACME
Fire Suppression System Rated: No
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Length: 12 in
Material: Plastic
Material Type: PVC
Maximum Pressure: 315 psi
NSF Certified: No
Product Type: Swing Joint
Smart Home Enabled: No
UL Listed: No