1 x 1-1/4 in. Slip-Joint Acme Outlet Reducing PVC 90 Degree Elbow
1 x 1-1/4 in. Slip-Joint Acme Outlet Reducing PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Type:
- LG108132