1 x 12 in. 80 Schedule PVC Pipe

You last purchased this on
 
LASCO Fittings

1 x 12 in. 80 Schedule PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
LASCO Fittings

1 x 12 in. 80 Schedule PVC Pipe

  • Fast #
  • Part #LG13S212
  • Item #7764932
  • Manufacturer Part #G13S-212
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Irrigation
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MIPT
End Connection 2:
Snap-in
End Connections:
MIPT x Snap-in
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Type:
Swing Joint
IAPMO Listed -:
No
Length:
12 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
1 in
Pressure - Maximum:
315 psi
Schedule Class:
80
UL Listed:
No