DESCRIPTION

PVC Wye

PDWVCDYK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Material
Plastic
Material Type
DWV-PVC
Maximum Temperature
140
Size
4 in
Type
DWV, Straight