Yellow/Magenta Plastic Disposable Ear plugs, Pack of 100
Laser Lite® Yellow/Magenta Plastic Disposable Ear plugs, Pack of 100
Package Quantity Info:
EA: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Self adjusting foam expands to fit wearer
- Contoured t-shape for easy insertion and wear
- Vibrant colors make protection visible
- Smooth, soil resistant closed cell foam skin
Specifications
- ANSI:
- ANSI S3.19 1974
- Collection:
- Laser Lite®
- Color Finish Category:
- Browns
- Color Finish Name:
- Magenta, Yellow
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 32 dB
- Disposable:
- Yes
- Material:
- Foam
- Material Type:
- Polyurethane
- Noise Reduction Rating:
- 32
- Package Quantity:
- Box of 100
- Product Type:
- Contoured T-Shape, Uncorded
- Reusable:
- No
- Shape:
- T-shaped