1-1/4 in. IPS x Compression Stainless Steel Check Valve with Curb Handle

Part #LGR1125  |  Item #3574907  |  Manufacturer Part #GR1125

Call for Pricing EACH

Valve Size:

1-1/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Maximum Pressure: 200 psi

NSF Certified: Yes

Schedule Class: SDR 11

UL Listed: No

Valve Body Material: Polypropylene

Valve Body Style: Swing

Valve Bonnet Type: Union

Valve Size: 1-1/4 in

Valve Type: Swing Check Valve