1-1/2 in. IPS Plastic Compression Coupling

You last purchased this on
 
Lateral Connection

Cepex® 1-1/2 in. IPS Plastic Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lateral Connection

Cepex® 1-1/2 in. IPS Plastic Compression Coupling

  • Fast #
  • Part #L21854
  • Item #1817770
  • Manufacturer Part #21854
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Sewer, Water
Clean Bagged:
No
Collection:
Cepex®
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Compression Coupling
Length:
8-27/100 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No