Cepex® 1-1/4 in. IPS Plastic Compression Coupling

Part #L21853  |  Item #1846893  |  Manufacturer Part #21853

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #L21851 | Mfr. Part #21851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart
  • 1 in

    Part #L21852 | Mfr. Part #21852

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart
  • 1-1/4 in

    Part #L21853 | Mfr. Part #21853

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart
  • 1-1/2 in

    Part #L21854 | Mfr. Part #21854

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart
  • 2 in

    Part #L21855 | Mfr. Part #21855

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart

Product Details

Specifications

Application: Sewer, Water

Clean Bagged: No

Collection: Cepex®

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Compression, Coupling, Straight

Length: 7-49/100 in

Material: Plastic

Material Type: Polyethylene

NSF Certified: No