DESCRIPTION

Lateral Connection Compression Plastic Coupling

L21852

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
Polypropylene
Size
1 in x 1 in
Type
Straight