Lattis® *LATTIS 3/8 PVT DR TRANSOM 72

Part #K705827-L-NX  |  Item #4108859  |  Manufacturer Part #705827-L-NX

Call for Pricing

Type:

CLO30791

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

This product includes

72 TRANSOM MTL *LATTIS BN

Part #: K705874-NX

  • Semi-frameless 3/8" thick crystal clear tempered glass
  • Includes sliding steam transom
  • Inside and outside solid 12" handles
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Adjustable framing system simplifies installation for out-of-plumb shower openings
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lattis®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Semi-Framed

Glass Type: Crystal Clear, Tempered

Handle Length in : 12 in

Height: 89-1/2 in

IAPMO Listed: No

Product Type: Shower Door

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Height Range: 76 in+

Shower Door Width Range: 30 in+

Type: CLO30791

Width: 72 in