10-5/8 x 3/4 in. Replacement Blower Wheel
10-5/8 x 3/4 in. Replacement Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Blower Type:
- Belt Drive
- Diameter:
- 3/4 in
- Length:
- 10-5/8 in
- Material:
- Galvanized
- RPM:
- 2100