14 x 8 in. 165 Degree Damper
14 x 8 in. 165 Degree Damper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 20 ga
- Length:
- 8 in
- Material:
- Steel
- UL Listed:
- UL 555C
- Vent Duct Shape:
- Rectangular
- Width:
- 14 in