Lau Industries/ Ruskin Company
19-5/16 x 1 in. Blower Assembly (Less Motor)
Part #L38243420M | Item #7522825 | Manufacturer Part #38243420M
Call for Pricing
Length:
19-5/16 inHow to get it:
Product Details
Documents
Specifications
Application: Commercial, Residential
Blower Type: Belt Drive
Brand Model Compatibility: A12-12ACE Blower Assembly
Diameter: 1 in
Height: 20-7/16 in
Length: 19-5/16 in
Material: Steel
Product Type: Blower Assembly
Width: 15-3/4 in