Lavatory Hanger for Vitreous China Fixtures in Steel

Part #G453  |  Manufacturer Part #453

Color/Finish: Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Vitreous China Fixtures

CARB OTC LEED Compliant: No

Color Finish: Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 2-1/8 in

IAPMO Listed: No

Material: Zinc Plated Steel

NSF Certified: No

Product Type: Hanger

WaterSense Labeled: No

Width: 1-3/4 in