3-3/16 in. Bevealed Washer
3-3/16 in. Bevealed Washer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product size is 2-1/8" x 3-3/16", thickness tapered from 9/16" to 3/16"
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 2-1/8 in
- Diameter - Outside:
- 3-3/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Sponge
- NSF Certified:
- No