3/8 in. Cone Slip Joint Washer

You last purchased this on
 
Lavelle Industries

3/8 in. Cone Slip Joint Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

3/8 in. Cone Slip Joint Washer

  • Fast #
  • Part #L809X
  • Item #7208438
  • Manufacturer Part #809X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Black
Diameter - Inside 1:
1/4 in
Diameter - Outside:
3/8 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
UL Listed:
No