DESCRIPTION

  • Durable, high grade vinyl fits most plastic flush valves, including Gerber® and Kohler®
  • Made in the USA

Lavelle Industries 9-1/2 in. Flapper

L52BAG

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Height
2-1/4 in
Length
6 in
Material
Plastic
WaterSense Labeled
No
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY