DESCRIPTION

  • Premium red Chlorazone® rubber resists chlorine

Lavelle Industries Korky® Plus Compound Flapper

L90BF

Color Finish

 

SPECIFICATIONS

Collection
Korky® Plus
Color Finish
Red
Color Finish Category
Reds
Height
4-1/4 in
Length
1-1/2 in
Material
Rubber
WaterSense Labeled
No
Width
3-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.78
EACH
  • QUANTITY

DOCUMENTS