DESCRIPTION
- Durable, high grade vinyl fits most plastic flush valves, including Gerber® & Kohler®
- Made in the USA
Lavelle Industries Flapper
L52P
Color Finish
SPECIFICATIONS
- Color Finish
- Blue
- Color Finish Category
- Blues
- Material
- Rubber
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday