Trip Lever in Brushed Nickel

You last purchased this on
 
Lavelle Industries

StrongArm® Trip Lever in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

StrongArm® Trip Lever in Brushed Nickel

  • Fast #
  • Part #L6071BP
  • Item #7035357
  • Manufacturer Part #6071BP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits all popular toilet brands
  • Innovative lever design pivots to fit front, angled, right and side mount toilet tanks
  • Fixes: Sticking handle, corroded lever, outdated designs and broken levers
  • Adjustable design eliminates need to bend for fitment
  • Reinforced at elbow to improve strength
  • Corrosion resistant - guaranteed not to rust
  • Optimized for use with both 2" and 3" flappers and canister-style flush valves
  • Easy to install - easily adjusts two ways to fit all tank positions
  • Includes: (1) brushed nickel handle, (1) tank lever arm, (2) locking clips and (1) stainless steel lanyard hook
  • 5 year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
StrongArm®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
Material:
Plastic
Number of Handles:
Single Handle
UL Listed:
No
WaterSense Labeled:
No