1-1/4 in. Nuts, Washers, Gaskets for 528CM
1-1/4 in. Nuts, Washers, Gaskets for 528CM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 528CM
- Diameter:
- 1-1/4 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No