Lawler Manufacturing
1/2 in. Thermostat Mixing Valve with Gauge
Part #L8490801 | Item #1708388 | Manufacturer Part #84908-01
Call for Pricing
EACH
Valve Size:
1/2 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: Lawler 911 Series Emergency Eyewashes
End Connection 1: IPS
End Connections: IPS
Valve Size: 1/2 in
Valve Type: Thermostatic Mixing Valve