3/8 in. Compression Thermostatic Valve

You last purchased this on
 
Lawler Manufacturing

3/8 in. Compression Thermostatic Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lawler Manufacturing

3/8 in. Compression Thermostatic Valve

  • Fast #
  • Part #LTMM1070
  • Item #5069999
  • Manufacturer Part #TMM-1070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Flow Rate:
0.5 gpm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Trim Only:
No
Valve Size:
3/8 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No