500 ft. x 14 in. Plastic Ventilation Kit
500 ft. x 14 in. Plastic Ventilation Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Most commonly used for transferring large volumes of forced air to confined areas
- Not designed for permanent installations
- Lightweight air ventilation tubing (similar to a plastic bag) manufactured from durable clear polyethylene has been engineered for maximum elasticity, flexibility, toughness and resistance to splitting and tearing
- Fits piping up to 14" in diameter
- Comes standard in a roll of 500 feet
- Unaffected by moisture and most chemicals
- Collapses when airflow stops
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 14 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Weight:
- 18.1 lb