DESCRIPTION

LBL Lighting Monorail 120 V Magnetic Remote Transformer

LTRANSRMTE300M

Color Finish

 

SPECIFICATIONS

Collection
Monorail
Color Finish
Black
Color Finish Category
Blacks
Height
5 in
Volts
120V

Starting at
Call for Pricing
  • QUANTITY