10 Light CRISS CRS Polybutolyne PIG
LC Series 10 Light CRISS CRS Polybutolyne PIG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating
- LC pigs are constructed of 2 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern
- Coated foam pigs are used for regular wiping and general cleaning
Specifications
- Coating:
- Polyurethane Elastomer
- Collection:
- LC Series
- Size:
- 10 in
- Type:
- PLC10