LCR Series 115 V Electric Die Cast Zinc Alloy and Zinc Plated Steel Actuator

Part #JLCR300LS2S115AC

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two auxiliary limit switches
  • Pump: 16 AMP motor, 115 V, 20 AMP service required
  • Jets: Four fully adjustable PowerPro® HTA jets; four rotating BMH neck jets
  • RH pump
  • Center drain
  • Built-in RapidHeat™ in-line heater
  • Patented silent air control system
  • Wave Pulse™ system
  • Underwater lighting
  • Sculpted armrests

Specifications

AMP: 0.9

Actuator Type: Electric

Collection: LCR Series

Depth: 4-73/100 in

Height: 4-3/10 in

Material: [Die Cast Zinc Alloy, Zinc Plated Steel]

Maximum Temperature: 150

Torque In-Lbs : 300 in-lbs

Volts: 115V

Width: 5-19/20 in