Lead Law Compliant 1HP 2 STG Vertical Dp WELL Jet PUMP
Lead Law Compliant 1HP 2 STG Vertical Dp WELL Jet PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty mounting ring
- Threaded motor and pump shafts
- NEMA J Flange, 56 frame dual voltage
- Reusable neoprene quadraseal
- VPH and VS include adjustable semi-automatic pressure regulator
- Thermoplastic diffusers and impeller
-
Lead Law Compliant
Specifications
- Height:
- 22-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-7/10 in
- Type:
- FVA210P