2-1/2 x 2 x 3/4 in. Copper Press Tee
Streamline® 2-1/2 x 2 x 3/4 in. Copper Press Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 405-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Application:
- Cold Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Non-medical gases, Potable Water, Vacuum
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 2-1/2 in x 2 in x 3/4 in
- Fitting Type:
- Tee
- Height:
- 4-3/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-3/20 in
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- -20 to 250 Deg F
- UL Listed:
- No
- Weight:
- 2.53 lb
- Width:
- 3-9/50 in