Lead Law Compliant 4 MVR CF Water Meter

Part #MQ0S03011  |  Item #5121342  |  Manufacturer Part #Q0S03011

Call for Pricing EACH

Type:

MQ0S03011
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measurement of cold water for residential, commercial, industrial and residential fire applications, where sensitivity to low flow is also important
  • Hersey® MVR meters are among the most sensitive vertical turbine meters available and may be used in place of compound meters in some applications
  • The compact design and integral strainer (separate external strainer is not needed) of Model MVR meters facilitate installation in tight spaces
  • Ideal where flexibility is needed to meet wider flow ranges, where water temperatures are elevated between 80°F and 130°F, or where sand particles or other small debris may be encountered
  • May be installed vertically or horizontally for greater installation flexibility
  • Permanently sealed register has a unique seal and heat-treated glass to eliminate dirt, moisture infiltration and lens fogging
  • Optional test ports are available on all sizes 1-1/2" and larger
  • ANSI Class 150 flange end connections
  • Hersey Model MVR Water Meters comply with ANSI/AWWA Standard C701 Class I and each meter is tested to ensure compliance
  • EnviroBrass® II options conform to the NSF 61 Standard

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C701 Class I

AWWA Specifications: AWWA C-701

Cable Length ft : 25 ft

Case Material: Bronze

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flow Rate: 650 gpm

Lead Law Compliant: Yes

Length: 14 in

Material: Bronze, Plastic, Stainless Steel

Material Type: Thermoplastic

Maximum Pressure: 150 psi

Maximum Temperature: 130

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Vertical Turbine Water Meter

Temperature Range: 33 to 130 Deg F

Type: MQ0S03011

Weight: 68