Lead Law Compliant GLOBE Valve 1-1/4 FNPT Brass
Lead Law Compliant GLOBE Valve 1-1/4 FNPT Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron Handwheel
- All Brass Construction
- Rising Stem
- Not for potable water
- Full Port
- Graphite Packing
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-91/100 in
- Material:
- Brass, Cast Iron
- Maximum Temperature:
- 180
- Pressure - High:
- 200
- Type:
- M200T06LF
- Valve Disc Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve