1-1/2 in. Lead Roof Boot Flashing
1-1/2 in. Lead Roof Boot Flashing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Pipe Diameter:
- 1-1/2 in
- Roof Flashing Material:
- Lead