DESCRIPTION

Lead Products 12 x 12 x 12 in. 2-1/2# Lead Flashing

LFL121212

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
3/4 in
Height
12 in
Length
12 in
Material
Lead
Width
12 in

Starting at
Call for Pricing
  • QUANTITY